Beli screw driver cordless di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. INGCO Cordless Impact Drill Lithium Ion (Mesin Bor Beton Baterai)
    Mulai

    Rp2.099.900

    INGCO Cordless Impact Drill Lithium Ion (Mesin Bor Beton Baterai)
    Deskripsi:
    INGCO P20S Cordless Impact Drill (13mm) // Bor Tembok Baterai
    atribut:
    • Battery Voltage (V): 20
    • Maximum Impact Rate (rpm): 22500
  2. Vessel Cordless Electric Driver (Obeng Listrik)
    Mulai

    Rp869.900

    Vessel Cordless Electric Driver (Obeng Listrik)
    atribut:
    • Cutting Edge: (+) 1
    • Overall Length (mm): 60
    • Shaft Diameter (mm): 3
    • Name: D73
  3. Vessel Electric Screwdriver (Obeng Listrk)
    Mulai

    Rp869.900

    Vessel Electric Screwdriver (Obeng Listrk)
    atribut:
    • Handle Diameter (mm): 45
  4. KYOCERA Cordless Screw Driver
    Mulai

    Rp959.900

    KYOCERA Cordless Screw Driver
    atribut:
    • Shank type: 6.35
    • Battery Type: Li-ion 1500 mAh
    • Overall Dimensions (mm): 150x47x125
    • Battery Voltage (V): 3.7
    • Charging Time (hour): 5
    • Maximum Torque (N m): 3.5
    • Rotation Speed (rpm): 180
    • Screwing Capacity (mm): 5
  5. DEKO Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Mulai

    Rp709.900

    DEKO Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Deskripsi:
    Delivering up to 100Nm of torque, DEKO DKID12XL01-H5 12V cordless impact driver is ideal for drilling in wood or metal and screw driving.
    atribut:
    • Impact Frequency (ipm): 0-3200
    • Chuck Size (inch): 1/4 hex
    • Battery Voltage (V): 12
    • Charging Time (hour): 3
    • Chuck Capacity (mm): 6.35
    • Maximum Torque (N m): 100
    • No Load Speed (rpm): 0-2600
  6. Makita Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.799.900

  7. TOTAL Cordless Screwdriver Lithium-Ion (Obeng Listrik)
    Mulai

    Rp259.900

    TOTAL Cordless Screwdriver Lithium-Ion (Obeng Listrik)
    Deskripsi:
    Integrated Work Lights. Battery Charge Indicator. 1pc 2Hr charger. Charger volts: 110-240V - 50Hz. 10pcs 25mm Cr-V bits+Holder. 1pc magnetic bit holder. 4pcs HSS drill with hex shank. Packed by canvas bag.
    atribut:
    • Hex Shank (inch): 1/4
  8. BLACK+DECKER Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Mulai

    Rp4.799.900

    BLACK+DECKER Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    atribut:
    • Charging Time: 40 minutes
    • Chuck Capacity (mm): 1.5 to 13
    • Clutch: 23 step(including drill mode)
    • Drilling Capacity (mm): Woodworking φ35, Metalworking φ13, Concrete φ13
    • Battery Voltage (V): 18
    • Charger Voltage (V): 100
    • Maximum Tightening Torque (N m): 52
    • No-load Speed (minute): 0 to 420 Low Speed
    • Number of Stroke (minute): 0 to 28050 (High Speed)
    • Tightening Capacity (mm): 100
  9. RYU Cordless Driver (Mesin Bor Obeng Baterai)
    Rating:
    80% of 100
    (2)
    Mulai

    Rp249.900

    RYU Cordless Driver (Mesin Bor Obeng Baterai)
    atribut:
    • Battery Voltage (V): 4.8
    • Reversible: Yes
  10. BOSCH Cordless Screwdriver (Obeng Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp769.900

  11. RYU Cordless Drill (Mesin Bor Baterai)
    Mulai

    Rp529.900

    RYU Cordless Drill (Mesin Bor Baterai)
    atribut:
    • No Load Speed (rpm): High : 0-1300, Low : 0-350
  12. IRIS Cordless Screwdriver
    Mulai

    Rp1.399.900

    IRIS Cordless Screwdriver
    atribut:
    • Color: Orange
    • Maximum Torque (N m): 4.2
    • No-load Speed (minute): 200
  13. TOTAL Cordless Screwdriver (Obeng Listrik)
    Mulai

    Rp219.900

    TOTAL Cordless Screwdriver (Obeng Listrik)
    Deskripsi:
    Content: 10 pcs Screwdriver Cr-V bits + holder (25mm), SL4, SL6, PH1, PH2, PH3, PZ1, PZ2, PZ3, T20, T25 4 pcs HSS drill bits with Hex shank, 2.0, 2.5, 3.0, 4.0 1 pc Connector, 60mm 1 pc Screwdriver Cr-V bit, PH2 1 pc Screwdriver Cr-V bit, SL6.0 All items packed in a carrying case.
  14. Makita Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

  15. Deli Cordless Screwdriver
    Mulai

    Rp369.900

    Deli Cordless Screwdriver
    atribut:
    • Hex Chuck Capacity (inch): 1/4
    • Battery Voltage (V): 3.6
  16. TOTAL Screwdriver and Precision Screwdriver (Obeng)
    Mulai

    Rp74.900

    TOTAL Screwdriver and Precision Screwdriver (Obeng)
    Deskripsi:
    Package comes with: 4 pcs Slotted screwdrivers: SL6.5 x 38mm, SL6.5 x 100mm, SL5.5 x 75mm, SL8 x 150mm 4 pcs Phillips screwdrivers: PH2 x 38mm, PH2 x 100mm, PH1 x 75mm, PH3 x 150mm 10 pcs Precision screwdrivers: SL1.5x50mm, SL2x50mm, SL2.5x50mm, SL3x50mm, PH000x50mm, PH00x50mm, PH0x50mm, T6x50mm, T8x50mm, T10x50mm
    atribut:
    • Material: Chromium-vanadium steel (Cr-V, Magnetic)
  17. BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  18. BLACK+DECKER Cordless Screwdriver Reviva
    Mulai

    Rp589.900

    BLACK+DECKER Cordless Screwdriver Reviva
    Deskripsi:
    The housing of the BLACK+DECKER reviva drill driver REVSD4C is made from 50% recycled single-use plastic and consists of the robust, durable copolyester material Tritan Renew. The recycled amount of single-use plastic corresponds to the equivalent of 4 single-use plastic bottles. The cordless screwdriver is not only ideal for quick furniture assembly and disassembly, but also for pre-drilling in sensitive wood material. (Assuming that a 0.5l disposable plastic bottle weighs 10.3g on average.)
    atribut:
    • Battery Capacity (AH): 1.5
    • Battery Type: Lithium ion
    • Idle Speed (rpm): 180
    • Power Supply: Wireless
    • Battery Voltage (V): 4
    • Maximum Torque (N m): 5.5
    • Right/Left Rotation: Yes
Daftar Harga screw driver cordless Terbaru October 2026
INGCO Cordless Impact Drill Lithium Ion (Mesin Bor Beton Baterai)Rp2.099.900
Vessel Cordless Electric Driver (Obeng Listrik)Rp869.900
Vessel Electric Screwdriver (Obeng Listrk)Rp869.900
KYOCERA Cordless Screw DriverRp959.900
DEKO Cordless Impact Driver (Mesin Bor Obeng Baterai)Rp709.900
Makita Cordless Drill Driver (Mesin Bor Baterai)Rp1.799.900
TOTAL Cordless Screwdriver Lithium-Ion (Obeng Listrik)Rp259.900
BLACK+DECKER Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)Rp4.799.900
KRISBOW Cordless Screwdriver (Obeng Listrik)Rp299.900
RYU Cordless Driver (Mesin Bor Obeng Baterai)Rp249.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)